Shop All Notification & Audible Devices
System Sensor
Outdoor H/S, Wall, 2-Wire, Std Candela, Red
Mfr # P2RK
Zoro # G4390915
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two-Wire
- Finish Red
- Standards ULMEAFMFCC
- Mounting Wall
- Voltage 12 to 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # P2RK
- Zoro # G4390915
- UPC # 783863028199
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Width | 4.7" |
Depth | 2.5" |
Details
Item | Outdoor Horn Strobe |
Type | Two-Wire |
Finish | Red |
Standards | ULMEAFMFCC |
Mounting | Wall |
Voltage | 12 to 24V DC |
Alarm Current | 88ma-218ma (DC Max) |
For Use With | Fire Alarm Panel |
Flash (Candela) | 15-115 cd Selectable |
Humidity Range (% RH) | 10-93% RH |
Peak Output (dBA) | 88 dBA |
Includes | Universal Mounting Plate |
Ambient Temp. Limits (F) | -40 Degrees to 151 Degrees F |
Application | Outdoor, Fire |
Description
Outdoor Horn Strobe, Two-Wire, Finish Red, Wall Mounting, Alarm Current 88ma-218ma (DC Max), Peak Output (dBA) 88 dBA, Flash (Candela) 15-115 cd Selectable, Depth (In.) 2 1/2 in, Height (In.) 5 5/8 in, Length (In.) 4 3/4 in, Width (In.) 4 3/4 in, Ambient Temp. Limits (F) -40 Degrees to 151 Degrees F, Humidity Range ( Percent RH) 10-93 Percent RH, Voltage 12 to 24V DC, Includes Universal Mounting Plate, For Use With Fire Alarm Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Please Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-1014-L-17476)
- MSA SAFETY Hood, Tychem(R), Universal, PK20 (10095743)
- FEDERAL SIGNAL Low Profile Mini Sounder, Outdoor, 9-28VDC (LP4-09-028)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 34 in (6010X)
- SYSTEM SENSOR Outdoor Horn, Red (HRK)
- SYSTEM SENSOR Speaker Strobe, Marked Fire, White (SPWL)
- SYSTEM SENSOR Speaker, Speaker Strobe, White (SPCWL)
- SYSTEM SENSOR Strobe Light, Smoke Detector, 55mA (AOS)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, White (SPSCWL)
- SYSTEM SENSOR Compact Horn, Marked Fire, White (HGWL)
- EDWARDS SIGNALING Outdoor Speaker Strobe, White (WG4WN-SVMHC)
- System Sensor Fire Protection