Shop All Fire Alarm System Components and Accessories
System Sensor
Multi Signaling Unit, Signaling Dvce, 30mA
Mfr # RTS2
Zoro # G4712267
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Signaling Device
- For Use With D4120W, D4P120, D4S, Mfr. No. D4120
- Depth (In.) 1 5/8 in
- Length (In.) 4 7/8 in
- Height (In.) 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # RTS2
- Zoro # G4712267
- UPC # 783863037610
- Country of Origin Mexico
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 1 5/8 in |
Length (In.) | 4 7/8 in |
Height (In.) | 5 3/8 in |
Width (In.) | 4 4/5 in |
Details
Item | Multi Signaling Unit |
Type | Signaling Device |
For Use With | D4120W, D4P120, D4S, Mfr. No. D4120 |
Standards | FM, UL |
Alarm Current | 30mA |
Ambient Temp. Limits (F) | 14 Degrees to 140 Degrees F |
Number Required | 1 |
Voltage | 20 to 29V DC |
Standby State (mA) | 3.0 mA |
Peak Output (dBA) | 85 dBA |
Description
Multi Signaling Unit, Signaling Device, Alarm Current 30mA, Peak Output (dBA) 85 dBA, Depth (In.) 1 5/8 in, Height (In.) 5 3/8 in, Length (In.) 4 7/8 in, Ambient Temp. Limits (F) 14 Degrees to 140 Degrees F, Number Required 1, Standby State (mA) 3.0 mA, Voltage 20 to 29V DC, Standards FM, UL, For Use With D4120W, D4P120, D4S, Mfr. No. D4120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Backpack, Backpack, Double Tap, Sturdy, Lightweight 1050D Nylon (56964)
- BRADY Lock Seal, Plastic, Red, PK100 (95195)
- DUPONT Hooded Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH6X002500)
- HAWS Shower and Eyewash Station (8336)
- SYSTEM SENSOR Smoke Alarm, 12/24 VDC, 4-Wire, w/Base (4W-B)
- SYSTEM SENSOR Carbon Monoxide Alarm, 12/24 VDC, 4-Wire (CO1224TR)
- SYSTEM SENSOR LED STROBE (SCRLED)
- SYSTEM SENSOR Pressure Switch, Spdt 10-100Supervisory (EPS40-1)
- SYSTEM SENSOR Smoke Alarm, Hardwired, Photoelectric Sensor, Audible Alert, Volume Level 85 dB @ 10 ft (2W-B)
- SYSTEM SENSOR Wall Red Lens, Lens, Red (LENS-R2)
- SYSTEM SENSOR Replacement Lens Red (LENS-R)
- System Sensor Fire Alarm System Components and Accessories