Shop All Eyewash and Shower Parts and Accessories
System Sensor
Horn Strobe, Marked Fire, Wall or Ceiling
Mfr # PC4WL
Zoro # G6535431
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5"
- Length (In.) 7 13/16 in
- Mounting Wall or Ceiling
- Alarm Current 43 to 222mA DC, 60 to 257mA FWR
- Type Marked Fire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # PC4WL
- Zoro # G6535431
- UPC # 783863047473
- Country of Origin Mexico
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 2.5" |
Length (In.) | 7 13/16 in |
Width (In.) | 7 13/16 in |
Height (In.) | 7 13/16 in |
Depth (In.) | 3 13/16 in |
Length | 7 13/16 in |
Width | 7 13/16 in |
Depth | 3 13/16 in |
Details
Mounting | Wall or Ceiling |
Alarm Current | 43 to 222mA DC, 60 to 257mA FWR |
Type | Marked Fire |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Flash (Candela) | 15/30/75/110/135/185 cd |
Peak Output (dBA) | 88 dBA |
Standards | FM |
Finish | Unfinished |
Includes | Mounting Plate |
Voltage | 12/24V DC |
Number Required | 0 |
Item | Horn Strobe |
Humidity Range (% RH) | 10 to 93% RH |
Mount Type | Wall or Ceiling |
Description
Horn Strobe, Marked Fire, Finish Unfinished, Wall or Ceiling Mounting, Alarm Current 43 to 222mA DC, 60 to 257mA FWR, Peak Output (dBA) 88 dBA, Flash (Candela) 15/30/75/110/135/185 cd, Depth (In.) 3 13/16 in, Height (In.) 7 13/16 in, Length (In.) 7 13/16 in, Width (In.) 7 13/16 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Humidity Range ( Percent RH) 10 to 93 Percent RH, Number Required 0, Voltage 12/24V DC, Standards FM, Includes Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, S (RWG27TS)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (S2945)
- CONDOR Leather Drivers Glove, Goatskin, Tan, S, PR (4TJX9)
- GUARDIAN EQUIPMENT Sst 1In. Shower Valve, Horizontal (AP620-335H)
- SYSTEM SENSOR Horn Strobe, Marked Fire, Wall or Ceiling (P4WL)
- PHYSICIANSCARE Personal Eye Wash Bottle, 16 oz. (24-101)
- SPEAKMAN Fill Cap Threaded Se-4300, Se-4400 (RPG07-0021)
- BRADLEY 1" Ball Valve-Drilled (S27-301)
- GUARDIAN EQUIPMENT Ball Valve With Actuating Arm, 1" Vertical (AP600-335V)
- BRADLEY Circuit Board Assembly (S83-038-GR)
- BRADLEY Std. Eyewash ASM, Plastic Bowl (S90-284)
- System Sensor Eyewash and Shower Parts and Accessories