Shop All Eyewash and Shower Parts and Accessories
System Sensor
Horn Strobe, Marked Fire, Wall or Ceiling
Mfr # PC4RL
Zoro # G6566143
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5"
- Height (In.) 7 13/16 in
- Voltage 12/24V DC
- Standards CSFM
- Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # PC4RL
- Zoro # G6566143
- UPC # 783863047466
- Country of Origin Mexico
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 2.5" |
Height (In.) | 7 13/16 in |
Depth (In.) | 3 13/16 in |
Length (In.) | 7 13/16 in |
Width (In.) | 7 13/16 in |
Length | 7 13/16 in |
Width | 7 13/16 in |
Depth | 3 13/16 in |
Details
Voltage | 12/24V DC |
Standards | CSFM |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Number Required | 0 |
Finish | Unfinished |
Type | Marked Fire |
Mounting | Wall or Ceiling |
Humidity Range (% RH) | 10 to 93% RH |
Includes | Mounting Plate |
Flash (Candela) | 15/30/75/110/135/185 cd |
Alarm Current | 43 to 222mA DC, 60 to 257mA FWR |
Peak Output (dBA) | 88 dBA |
Item | Horn Strobe |
Mount Type | Wall or Ceiling |
Description
Horn Strobe, Marked Fire, Finish Unfinished, Wall or Ceiling Mounting, Alarm Current 43 to 222mA DC, 60 to 257mA FWR, Peak Output (dBA) 88 dBA, Flash (Candela) 15/30/75/110/135/185 cd, Depth (In.) 3 13/16 in, Height (In.) 7 13/16 in, Length (In.) 7 13/16 in, Width (In.) 7 13/16 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Humidity Range ( Percent RH) 10 to 93 Percent RH, Number Required 0, Voltage 12/24V DC, Standards CSFM, Includes Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Positioning/Climbing Harness, M/L, Polyester (1161210)
- CATERPILLAR CAT Men's Indoor/Outdoor Palm Work Gloves Black L 1 pair (CAT017400L)
- BRADY Label, 4 in W, White (M6-38-424)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Small, 100 Pack (ND4020)
- SYSTEM SENSOR Horn Strobe, Marked Fire, Wall or Ceiling (P4WL)
- HAWS Ball Valve 1/2 In, Chrome-Plated Brass (SP229)
- BRADLEY Painted Base-EFX (131-059)
- HONEYWELL Fendall Porta Stream® Eyesaline Insulating Jacket for Porta Stream III (32-000530-0000)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (K708)
- HAWS Plastic Shower Head (SP829)
- GUARDIAN EQUIPMENT Alarm, Rs, 1-1/4, Assy (AP275-615)
- System Sensor Eyewash Stations and Shower Equipment