Shop All Notification & Audible Devices
System Sensor
Horn Strobe, Marked Fire, Wall or Ceiling
Mfr # P4RL
Zoro # G6531782
original price:
$112.90
23% off
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Marked Fire
- Standards NFPA
- Mounting Wall or Ceiling
- Length 5.6"
- Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand System Sensor
- MFR # P4RL
- Zoro # G6531782
- UPC # 783863047442
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Length | 5.6" |
Width | 4.7" |
Width (In.) | 6 5/8 in |
Height (In.) | 6 5/8 in |
Depth (In.) | 3 5/16 in |
Length (In.) | 6 5/8 in |
Height | 6 5/8 in |
Depth | 3 5/16 in |
Details
Item | Horn Strobe |
Type | Marked Fire |
Standards | NFPA |
Mounting | Wall or Ceiling |
Voltage | 12/24V DC |
Finish | Unfinished |
Number Required | 0 |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Flash (Candela) | 15/30/75/110/135/185 cd |
Includes | Mounting Plate |
Peak Output (dBA) | 88 dBA |
Humidity Range (% RH) | 10 to 93% RH |
Alarm Current | 43 to 222mA DC, 60 to 257mA FWR |
Mount Type | Wall or Ceiling |
Description
Horn Strobe, Marked Fire, Finish Unfinished, Wall or Ceiling Mounting, Alarm Current 43 to 222mA DC, 60 to 257mA FWR, Peak Output (dBA) 88 dBA, Flash (Candela) 15/30/75/110/135/185 cd, Depth (In.) 3 5/16 in, Height (In.) 6 5/8 in, Length (In.) 6 5/8 in, Width (In.) 6 5/8 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Humidity Range ( Percent RH) 10 to 93 Percent RH, Number Required 0, Voltage 12/24V DC, Standards NFPA, Includes Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Vest, Mesh, Hi-Vis Yellow, 4XL (V1060360U-4XL)
- NMC Danger Overhead Power Lines Sign - Bilingual, ESD468AB (ESD468AB)
- BRADY Label, 2 in W, Outdoor, Purple (M7C-2000-595-PL)
- IMPACTO Impact Gloves, M, Bl/Gr, Nylon/Vep, Right (50310110032)
- SYSTEM SENSOR Compact Horn, Marked Fire, White (HGWL)
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSCWL)
- SYSTEM SENSOR Speaker Strobe, Marked Fire, White (SPWL)
- SYSTEM SENSOR Chime Strobe, Unmarked, Red (CHSRL)
- SYSTEM SENSOR Strobe Light, Smoke Detector, 55mA (AOS)
- SYSTEM SENSOR Horn Speaker Systems Depot Outdoor Red (SPRK)
- PHASETECH Speaker, Black, 100 Max. Wattage (TEATRO TSB3.0)
- System Sensor Fire Protection