Shop All Notification & Audible Devices
System Sensor
Horn Speaker Systems Depot Outdoor Red
Mfr # SPRK
Zoro # G1408228
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ULMEAFMCSFMFCC
- Voltage 70.70 V
- Width 5"
- Depth 2.8"
- Application Evacuation, Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # SPRK
- Zoro # G1408228
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Width | 5" |
Depth | 2.8" |
Details
Item | Horn Speaker Systems Depot Outdoor Red |
Standards | ULMEAFMCSFMFCC |
Voltage | 70.70 V |
Application | Evacuation, Outdoor |
Description
Horn Speaker Systems Depot Outdoor Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Aluminum Natural Gas Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0341-NA_10X7)
- C.H. HANSON Blk Tag, 1-1/4 x 1-1/4 In, Brs, PK25 (42527)
- UNITED MARKETING 5 Gallon Fmd Diesel Can (8610)
- SHOWA ATLAS Gloves Atlas Fit Medium (300M-08.RT)
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSWL)
- SYSTEM SENSOR Outdoor Horn, Red (HRK)
- SYSTEM SENSOR Compact Horn, Marked Fire, White (HGWL)
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSCWL)
- SYSTEM SENSOR Mini Horn, White (MHW)
- SYSTEM SENSOR Chime Strobe, Unmarked, Red (CHSRL)
- KEYSTONE 250W Max Wattage Transformer, KTAT-250-480-277 (KTAT-250-480-277 /A)
- System Sensor Fire Protection