Shop All Notification & Audible Devices
System Sensor
Horn, Marked Fire, Red
Mfr # HRL
Zoro # G9912981
original price:
$46.46
35% off
new price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Marked Fire
- Standards CSFM, FM, UL Listed
- Finish Red
- Mounting Wall
- Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # HRL
- Zoro # G9912981
- UPC # 783863047619
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Length (In.) | 5 5/8 in |
Tube Length (Ft.) | 1 ft |
Depth | 32" |
Width | 7.8" |
Details
Item | Horn |
Type | Marked Fire |
Standards | CSFM, FM, UL Listed |
Finish | Red |
Mounting | Wall |
Voltage | 12/24V DC |
Alarm State (mA) | 75 to 90 mA |
For Use With | Fire Alarm Panel |
Includes | Mounting Plate |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Standby Current (uA) | 0 uA |
Humidity Range (% RH) | 10 to 93% RH |
Peak Output (dBA) | 90 dBA |
Standby State (mA) | 0 mA |
Application | Indoor, Industrial |
Description
Horn, Marked Fire, Finish Red, Wall Mounting, Peak Output (dBA) 90 dBA, Standby Current (uA) 0 uA, Depth (In.) 1 1/4 in, Height (In.) 5 5/8 in, Length (In.) 5 5/8 in, Tube Length (Ft.) 1 ft, Width (In.) 4 11/16 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Alarm State (mA) 75 to 90 mA, Humidity Range ( Percent RH) 10 to 93 Percent RH, Standby State (mA) 0 mA, Voltage 12/24V DC, Standards CSFM, FM, UL Listed, Includes Mounting Plate, For Use With Fire Alarm Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Large, 2000 PK, Blue (A14C13)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 090)
- BALDWIN Estate Lifetime Satin Brass House Numbers (90671.044.CD)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black 3X-Large (306B-213X)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, White (SPSCWL)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, Red (SPSCRL)
- SYSTEM SENSOR Mini Horn, Red (MHR)
- SYSTEM SENSOR Chime Strobe, Unmarked, Red (CHSRL)
- SYSTEM SENSOR Speaker, Speaker Strobe, White (SPCWL)
- SYSTEM SENSOR Outdoor Horn, Red (HRK)
- EATON Speaker, Red, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115801)
- System Sensor Fire Protection