Shop All Carbon Monoxide and Smoke Detectors
System Sensor
Heat Detector
Mfr # 5601P
Zoro # G0631158
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.7 in
- Height 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand System Sensor
- MFR # 5601P
- Zoro # G0631158
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Height | 1.7 in |
Height | 1.7" |
Details
Item | Heat Detector |
Description
Heat Detector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP2ASE2)
- VIKING Tempest II Jacket, Black/Charcoal Gray, M (838GC-M)
- 3M Socket Dust Cap W-2119, 1/pk (W-2119)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113160)
- SYSTEM SENSOR Detector Base, 6"Flgd, 2Wire (B210LP)
- SYSTEM SENSOR Smoke Detector (2151)
- SYSTEM SENSOR Water Flow Detector, Nema4, 3" (WFD30N)
- SYSTEM SENSOR Two Wire Duct Detector (D2)
- SYSTEM SENSOR Sensor Head (2D51)
- SYSTEM SENSOR Photoelectric Smoke Detector (4WTA-B)
- UNIVERSAL SECURITY INSTRUMENTS Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (MCD305SB)
- System Sensor Carbon Monoxide and Smoke Detectors