Shop All Carbon Monoxide and Smoke Detectors
System Sensor
Duct Smoke Detector, 14-1/4" L, 2-1/4" D
Mfr # DUCTSD
Zoro # G1797028
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Smoke Detector
- Finish Unfinished
- Mounting Duct
- Depth (In.) 2 1/4 in
- Overall Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # DUCTSD
- Zoro # G1797028
- UPC # 783863047336
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Depth (In.) | 2 1/4 in |
Overall Width | 2 1/4 in |
Length (In.) | 14 1/4 in |
Overall Height | 4 3/4 in |
Height (In.) | 4 3/4 in |
Width (In.) | 2 1/4 in |
Tube Length (Ft.) | 1 ft |
Depth | 2 1/4 in |
Length | 14 1/4 in |
Description
Duct Smoke Detector, Smoke Detector, Finish Unfinished, Duct Mounting, Alarm Current 135mA RMS @ 24V AC, 35mA RMS @ 120V AC, 65mA @ 24V DC, Depth (In.) 2 1/4 in, Height (In.) 4 3/4 in, Length (In.) 14 1/4 in, Tube Length (Ft.) 1 ft, Width (In.) 2 1/4 in, Ambient Temp. Limits (F) -4 Degrees to 158 Degrees F, Air Velocity (FPM) 100 to 4000 fpm, Alarm Aux. Contact @ 30VDC 2 A, Alarm State (mA) 135 mA, Humidity Range ( Percent RH) 0 to 95 Percent RH, Standby State (mA) 65 mA, Voltage 120V AC, 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Pigskin Leather Driver Keystone Thumb, Size S, 12PK (GL4001KS)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 105)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- BRADY Printer Label, White, Labels/Roll: Continuous (THT-4000-403-WT)
- SYSTEM SENSOR Two Wire Duct Detector (D2)
- SYSTEM SENSOR Carbon Monoxide Detector, Signal Device (5CGZ7)
- SYSTEM SENSOR Heat Detector (5601P)
- SYSTEM SENSOR Sensor Head (2D51)
- SYSTEM SENSOR Photoelectric Smoke Detector (4WTA-B)
- SYSTEM SENSOR Water Flow Detector, Nema4, 3" (WFD30N)
- LASTPLAY 30442PBR Propane Leak Detector Flush Mount, Brown (LA2606131)
- System Sensor Carbon Monoxide and Smoke Detectors