Shop All Notification & Audible Devices
This Product is Discontinued
System Sensor
Compact Horn Strobe, Horn Strobe, White (Discontinued)
Mfr # P2GWL
Zoro # G9912808
This Product is Discontinued
Key Features
- Type Marked Fire
- Standards CSFM, FM, UL Listed
- Finish White
- Mounting Wall
- Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # P2GWL
- Zoro # G9912808
- UPC # 783863047534
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Tube Length (Ft.) | 1 ft |
Width | 4.7" |
Depth | 2.5" |
Details
Item | Compact Horn Strobe |
Type | Marked Fire |
Standards | CSFM, FM, UL Listed |
Finish | White |
Mounting | Wall |
Voltage | 12/24V DC |
Humidity Range (% RH) | 10 to 93% RH |
Standby Current (uA) | 0 uA |
Peak Output (dBA) | 90 dBA |
Standby State (mA) | 0 mA |
Flash (Candela) | 15/185 cd |
Includes | Mounting Plate |
Alarm State (mA) | 44 to 326 mA |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
For Use With | Fire Alarm Panel |
Application | Fire Alarm, Indoor |
Description
Compact Horn Strobe, Marked Fire, Finish White, Wall Mounting, Peak Output (dBA) 90 dBA, Flash (Candela) 15/185 cd, Standby Current (uA) 0 uA, Depth (In.) 1 15/16 in, Height (In.) 5 1/4 in, Length (In.) 5 1/4 in, Tube Length (Ft.) 1 ft, Width (In.) 3 1/2 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Alarm State (mA) 44 to 326 mA, Humidity Range ( Percent RH) 10 to 93 Percent RH, Standby State (mA) 0 mA, Voltage 12/24V DC, Standards CSFM, FM, UL Listed, Includes Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.