Shop All Notification & Audible Devices
System Sensor
Compact Horn, Marked Fire, White
Mfr # HGWL
Zoro # G9912799
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Marked Fire
- Finish White
- Mounting Wall
- Depth (In.) 1 1/4 in
- Length (In.) 5 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand System Sensor
- MFR # HGWL
- Zoro # G9912799
- UPC # 783863047695
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Depth (In.) | 1 1/4 in |
Length (In.) | 5 5/16 in |
Height (In.) | 5 5/16 in |
Width (In.) | 3 1/2 in |
Tube Length (Ft.) | 1 ft |
Width | 3.5" |
Depth | 32" |
Details
Item | Compact Horn |
Type | Marked Fire |
Finish | White |
Mounting | Wall |
Alarm State (mA) | 75 to 90 mA |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Standards | CSFM, FM, UL Listed |
Includes | Mounting Plate |
Standby Current (uA) | 0 uA |
Standby State (mA) | 0 mA |
For Use With | Fire Alarm Panel |
Humidity Range (% RH) | 10 to 93% RH |
Voltage | 12/24V DC |
Peak Output (dBA) | 90 dBA |
Application | Indoor, Industrial |
Description
Compact Horn, Marked Fire, Finish White, Wall Mounting, Peak Output (dBA) 90 dBA, Standby Current (uA) 0 uA, Depth (In.) 1 1/4 in, Height (In.) 5 5/16 in, Length (In.) 5 5/16 in, Tube Length (Ft.) 1 ft, Width (In.) 3 1/2 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Alarm State (mA) 75 to 90 mA, Humidity Range ( Percent RH) 10 to 93 Percent RH, Standby State (mA) 0 mA, Voltage 12/24V DC, Standards CSFM, FM, UL Listed, Includes Mounting Plate, For Use With Fire Alarm Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Replacement Pull Strap Se-4300 (RPG56-0039)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Gray, Nylon (DMS-05837)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-029)
- SYSTEM SENSOR Mini Horn, White (MHW)
- SYSTEM SENSOR Outdoor H/S, Wall, 2-Wire, Std Candela, Red (P2RK)
- SYSTEM SENSOR Speaker, Marked Fire Strobe, Red (SRL)
- SYSTEM SENSOR Strobe Light, Smoke Detector, 55mA (AOS)
- SYSTEM SENSOR Speaker Strobe, Marked Fire, White (SPWL)
- SYSTEM SENSOR Mini Horn, Red (MHR)
- WHEELOCK Horn Strobe, 12/24VDC, Red, 6-11/16 in. H (CN121087)
- System Sensor Fire Protection