Shop All Notification & Audible Devices
System Sensor
Chime Strobe, Unmarked, Red
Mfr # CHSRL
Zoro # G9912765
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unmarked
- Standards CSFM, FM, UL Listed
- Finish Red
- Mounting Wall
- Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand System Sensor
- MFR # CHSRL
- Zoro # G9912765
- UPC # 783863047640
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Length (In.) | 4 11/16 in |
Tube Length (Ft.) | 1 ft |
Width | 4.7" |
Depth | 1.9" |
Details
Item | Chime Strobe |
Type | Unmarked |
Standards | CSFM, FM, UL Listed |
Finish | Red |
Mounting | Wall |
Voltage | 12/24V DC |
Standby Current (uA) | 0 uA |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Includes | Mounting Plate |
Standby State (mA) | 0 mA |
Peak Output (dBA) | 78 dBA |
For Use With | Fire Alarm Panel |
Humidity Range (% RH) | 10 to 93% RH |
Flash (Candela) | 15/185 cd |
Alarm State (mA) | 44 to 326 mA |
Application | Fire Alarm, Indoor |
Description
Chime Strobe, Unmarked, Finish Red, Wall Mounting, Peak Output (dBA) 78 dBA, Flash (Candela) 15/185 cd, Standby Current (uA) 0 uA, Depth (In.) 1 15/16 in, Height (In.) 5 5/8 in, Length (In.) 4 11/16 in, Tube Length (Ft.) 1 ft, Width (In.) 4 11/16 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Alarm State (mA) 44 to 326 mA, Humidity Range ( Percent RH) 10 to 93 Percent RH, Standby State (mA) 0 mA, Voltage 12/24V DC, Standards CSFM, FM, UL Listed, Includes Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Performance Hard Shell Knee Pads (48-73-6030)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1100941)
- IRONCLAD PERFORMANCE WEAR Vibration Impact Gloves, Synthetic Suede Palm With Gel Pads, Black/Gray, Size Large, 1 Pair (WWI2-04-L)
- SUPER ANCHOR SAFETY ARS 2x8 Fall Arrest Anchor 11ga SST w/Fasteners. Single Retail Package. (2805)
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSWL)
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSCWL)
- SYSTEM SENSOR Mini Horn, White (MHW)
- SYSTEM SENSOR Speaker, Marked Fire Strobe, Red (SRL)
- SYSTEM SENSOR Outdoor Horn, Red (HRK)
- SYSTEM SENSOR Compact Horn, Marked Fire, White (HGWL)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- System Sensor Fire Protection