Shop All Laboratory Use Valves
Synthware
VALVE, HIGH VACUUM, PTFE, O-RING, 90°, 0-12mm.
Mfr # S550012
Zoro # G804050130
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synthware
- MFR # S550012
- Zoro # G804050130
- Country of Origin China
- Category Laboratory Use Valves
Description
VALVE, HIGH VACUUM, PTFE, O-RING, 90°, 0-12mm. INCLUDES ACCESSORIES: S540012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Carboy, 20 L, H, White (2319-0050)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 18/8 JOINT, #9 O-RING (CC0018)
- SIMPORT SCIENTIFIC Simport Cryostore Boxes, 10 x 10 ar, PK 4 (T314-2100B)
- SYNTHWARE VALVE, HIGH VACUUM, TEFLON PROTECTED 90 METERING, 0-8mm. (S640008)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 2mm, PLUG 11/25 (S181125)
- SYNTHWARE VALVE, HIGH VACUUM, TEFLON PROTECTED, 90° METERING, 0-8mm. (S670008)
- SYNTHWARE STOPCOCK REPLACEMENT PLUG, 1:5 TEFLON, T-BORE, 2mm, PLUG 15. 2/30 (S201530)
- SYNTHWARE MANIFOLD, HIGH VACUUM SOLID GLASS STOPCOCKS, 5 PORT, 450mm. (M280005)
- SYNTHWARE PLUG, HIGH VACUUM VALVE, PTFE STEM, VITON O-RING, 0-4mm (S540004)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 6mm, PLUG 16/35 (S181635)
- Synthware Laboratory Use Valves