Shop All Lab Stands
Synthware
SUPPORT STAND, 200 X 125mm, 600mm POLE HEIGHT, 10mm ROD
Mfr # J390260
Zoro # G604050132
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synthware
- MFR # J390260
- Zoro # G604050132
- Country of Origin China
- Category Lab Stands
Description
SUPPORT STAND, 200 X 125mm, 600mm POLE HEIGHT, 10mm ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 3/8", B/S, 12 In, Full Ht (3/8"BS12F)
- DAYTON Clamp Drain Hose (31UK40)
- TCI CAS # 1310-65-2 (L0225-100G)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, PP, PK12 (5PTJ4)
- SYNTHWARE ALUMINUM SUPPORT JACK, PLATFORM SIZE: 10*10*14cm (J111018)
- SYNTHWARE SUPPORT STAND, 315 X 200mm, 700mm POLE HEIGHT, 10mm ROD (J390280)
- UNITED SCIENTIFIC Heavy Support Stand W/Rod, Stamped Steel (SSB4X6-H)
- SP BEL-ART HeavyDuty Support Stand, BS: 8.5 x 16 x (H18303-0000)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X1-H)
- GLOBE SCIENTIFIC Lab Jack, Hvy Duty, Metal, Large, Yellow, Base: 5.9"x4.75", Min Height: 3.1", Max Ht: 10.9", Load Cap 175lbs (450000LG)
- STECK MANUFACTURING WORK STAND CLAMP (SS35753)
- Synthware Lab Stands & Supports