Shop All Laboratory Use Valves
Synthware
STOPCOCK, STRAIGHT BORE, GLASS, INTERCHANGEABLE, 6mm, 12mm.
Mfr # S322044
Zoro # G404050103
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synthware
- MFR # S322044
- Zoro # G404050103
- Country of Origin China
- Category Laboratory Use Valves
Description
STOPCOCK, STRAIGHT BORE, GLASS, INTERCHANGEABLE, 6mm, 12mm. INCLUDES ACCESSORIES: S462044 + S692044
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 2000mL, Glass, Clear (5YHY5)
- VEE GEE Refractometer, Handheld, 0-100 (43036)
- LAB ARMOR LAB ARMOR CHILL BUCKET KIT (67200-005)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 2mm, PLUG 11/25 (S181125)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 4mm, PLUG 15. 2/30 (S181530)
- SYNTHWARE STOPCOCK REPLACEMENT PLUG, 1:5 TEFLON, T-BORE, 4mm, PLUG 16/35 (S201635)
- SYNTHWARE MANIFOLD, HIGH VACUUM SOLID GLASS STOPCOCKS, 5 PORT, 450mm. (M280005)
- SYNTHWARE PLUG, HIGH VACUUM VALVE, PTFE STEM, VITON O-RING, 0-8mm (S540008)
- SYNTHWARE STOPCOCK REPLACEMENT PLUG, 1:5 TEFLON, T-BORE, 2mm, PLUG 15. 2/30 (S201530)
- Synthware Laboratory Use Valves