Shop All Laboratory Use Valves
Synthware
STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 4mm, PLUG 15. 2/30
Mfr # S181530
Zoro # G304049795
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synthware
- MFR # S181530
- Zoro # G304049795
- Country of Origin China
- Category Laboratory Use Valves
Description
STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 4mm, PLUG 15. 2/30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0003)
- HEATHROW SCIENTIFIC STORAGE RACK F/MCRSCP SLIDE BOXES (HS159890B)
- INDUSTRIAL TEST SYSTEMS Test Strip, Nitrate/Nitrite Nitrogen, PK50 (480009)
- DIGI-SENSE Traceable Excursion-Trac Datalogging Cry (98768-57)
- SYNTHWARE STOPCOCK REPLACEMENT PLUG, 1:5 TEFLON, T-BORE, 4mm, PLUG 16/35 (S201635)
- SYNTHWARE PLUG, HIGH VACUUM VALVE, PTFE STEM, VITON O-RING, 0-8mm (S540008)
- SYNTHWARE STOPCOCK REPLACEMENT PLUG, 1:5 TEFLON, T-BORE, 2mm, PLUG 15. 2/30 (S201530)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 2mm, PLUG 11/25 (S181125)
- SYNTHWARE PLUG, HIGH VACUUM VALVE, PTFE STEM, VITON O-RING, 0-4mm (S540004)
- SYNTHWARE VALVE, HIGH VACUUM, TEFLON PROTECTED, 90° METERING, 0-8mm. (S670008)
- THETFORD Thetford 08669 RV Drain Valve (08669)
- Synthware Laboratory Use Valves