Shop All Network Attached Storage Drives
Synology
RackStation RS4021XS+ 16-bay Rackmount NAS for SMB
Mfr # RS4021XS+
Zoro # G800618341
Free Shipping & Returns
$7,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.2"
- Width 19"
- Operating System DiskStation Manager
- Depth 25.8"
- Product Type SAN/NAS Storage System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Synology
- MFR # RS4021XS+
- Zoro # G800618341
- UPC # 846504004089
- Country of Origin Taiwan, Province of China
- Category Network Attached Storage Drives
Dimensions
Height | 5.2" |
Width | 19" |
Depth | 25.8" |
Details
Operating System | DiskStation Manager |
Product Type | SAN/NAS Storage System |
Description
The SYNOLOGY RackStation RS4021XS+ 16-bay Rackmount NAS is a SAN/NAS Storage System with a height of 5.2", width of 19", and depth of 25.8". It runs on the DiskStation Manager Operating System.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHWEST Spotting Scope Monocular, 20 to 80 X 70 Magnification, Porro Prism (MFZ8070)
- MILWAUKEE TOOL Battery, 6.0 Ah, Li-Ion (48-11-1852, 2760-20)
- MONOPRICE High Speed HDMI Cable, 3 ft.Black (3871)
- AVAYA ENT Avaya ENT 700513631 J169 & J179 Wall Mount Kit with 1 Foot Cat 5E Cable (700513631)
- BUFFALO AMERICAS Terastation 3420Dn 16Tb Nas, TS3420DN1604 (TS3420DN1604)
- LG-NETWORK ATTACHED STORAGE LG - Network Attached Storage 8X USB 2.0 Super Multi Ultra Slim Portable DVD Writer Drive, Black (GP65NB60)
- SEAGATE Enterprise Performance 10K 2.4TB 10000RPM SAS 12.0 GB/s 256MB (ST2400MM0129)
- Synology Network Attached Storage Drives