Shop All Networking Hardware
Synology
DiskStation 1-Bay Desktop NAS for Home & SOHO, DS120J
Mfr # DS120J
Zoro # G6725924
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.5"
- Depth 8.8"
- Operating System DiskStation Manager
- Width 2.8"
- Product Type SAN/NAS Storage System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Synology
- MFR # DS120J
- Zoro # G6725924
- UPC # 846504003747
- Country of Origin Taiwan, Province of China
- Category Networking Hardware
Dimensions
Height | 6.5" |
Depth | 8.8" |
Width | 2.8" |
Details
Operating System | DiskStation Manager |
Product Type | SAN/NAS Storage System |
Description
DiskStation DS120J 1-Bay Desktop NAS for Home & SOHO
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Aerosol Refill, 10 oz. Size, 10 oz. Weight (ES1020R)
- SECURITY DOOR Electric Bolt Lock Fail Safe (1091AIV)
- ILC Replacement for UPG D5731 OR 46019 (D5731 OR 46019 UPG)
- 3M PELTOR Headset, Hard Hat-Mounted, 25 dB, Yellow (MT73H7P3E4610NA)
- SYNOLOGY RackStation 4-Bay Rackmount Expansion Unit (RX418)
- SYNOLOGY RackStation 4-bay Rackmount NAS for Enterprises (RS1619XS+)
- LOWELL SNMP Card (UPSA6-SNMP-USB)
- VIRTUAL Secure Upgrade Threat Edition with TZ470, Black - 2 Year (VI3541379)
- GOOGLE Chromecast with TV - 4K - Snow (GA01919-US)
- OPENGEAR 8 Serial Cisco Straight Pinout, Ext Power, 2 Gbe Ethernet Or Fiber (ACM7008-2-M)
- SWE-TECH 3C Platinum Tools Net Chaser Ethernet Speed Certifier (FWTTNC950AR)
- Synology Networking Hardware