Shop All PEX Tubing
Synflex
Tubing, 3/8 In OD, 250 Ft, Black
Mfr # 1219-66203
Zoro # G2610151
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material Polyethylene
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 1219-66203
- Zoro # G2610151
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 250 ft |
Tube Bend Radius | 3 in |
Overall Length | 250 ft |
Bend Radius | 1 1/2 in |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Air, Color Black, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Synflex, Maximum Operating Pressure 522.14 psi, Maximum Operating Temperature 176 Degrees F, Outside Diameter 3/8 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Flame Retardant, Reinforcement Not Reinforced, Standards 1238, 1505, 2863, 570, 638, 746, ASTM D635, UL 94
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" FNPT 316 SS 90 Degree Elbow (4-4 FE-SS)
- APG 2" 316 Stainless Steel Part DC (320DCSS)
- PARKER 1/4" MNPT 316 SS Tee (4-4-4 MT-SS)
- PARKER Brass Metric Compression Fitting (0108 10 13)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Wh Stripe (1219-440A3)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Red Stripe (1219-440B3)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft L, Black (1219-44003)
- SYNFLEX Tubing, 1/2In OD, 250 Ft, Black (1219-86203)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Violet (1219-440G3)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Blue (1219-440F3)
- EXCELON Tubing (4366X1-25)
- Synflex Tubing