Shop All PEX Tubing
Synflex
Tubing, 1/4 In OD, 250 Ft, Blk w/Orange
Mfr # 1219-440C3
Zoro # G2552864
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material Polyethylene
- Inside Dia. 5/32 in
- Outside Dia. 1/4 in
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Synflex
- MFR # 1219-440C3
- Zoro # G2552864
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 5/32 in |
Outside Dia. | 1/4 in |
Tube Length | 250 ft |
Tube Bend Radius | 2 in |
Overall Length | 250 ft |
Inside Diameter | 5/32 in |
Outside Diameter | 1/4 in |
Bend Radius | 2 in |
Description
Tubing, Application Air, Color Black, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Synflex, Maximum Operating Pressure 464 psi, Maximum Operating Temperature 176 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Flame Retardant, Reinforcement Not Reinforced, Standards 1238, 1505, 2863, 570, 638, 746, ASTM D635, UL 94
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800150CG1000)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0610X5)
- BANJO 1-1/2" Male Adapter x FNPT Cam Lever Coupling (150A)
- JOHN GUEST Push-to-Connect Union Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP0308E)
- SYNFLEX Tubing, 1/2In OD, 250 Ft, Black (1219-86203)
- SYNFLEX Tubing, 5/32 In OD, 500 Ft L, Black (1219-13004)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft L, Black (1219-44003)
- SYNFLEX Tubing, 3/8 In OD, 250 Ft, Black (1219-66203)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Violet (1219-440G3)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Wh Stripe (1219-440A3)
- B & K Pipe Pex 1/2X100' Wht (U860W100)
- Synflex PEX Tubing