Shop All Hydraulic Bulk Hoses
Synflex
Thermoplastic Hydraulic Hose
Mfr # 3TR7-05-10
Zoro # G612029786
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,000 psi
- Hose Inside Dia. 5/16 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F (Oil)
- Standards SAE 100R7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 3TR7-05-10
- Zoro # G612029786
- Country of Origin Mexico
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 5/16 in |
Hose Length | 10 ft |
Bend Radius | 1 1/2 in |
Hose Outside Dia. | 9/16 in |
Details
Max. Working Pressure @ 70 F | 3,000 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 212 Degrees F (Oil) |
Standards | SAE 100R7 |
Hose Cover Material | TPU |
Hose Tube Material | Nylon |
Item | Hydraulic Hose |
Hose Braid Layers | 1 |
Weight per Foot | 0.08 lb/ft |
Compatible Chemicals | Hydraulic Fluid, Oil |
Burst Pressure | 10,000 psi |
Compatible Fittings | 1A/Z, 4TA, 901/902 |
Description
Hydraulic Hose, Hose Inside Dia. 5/16 in, Hose Outside Dia. 9/16 in, Hose Length 10 ft, Hose Tube Material Nylon, Hose Cover Material TPU, Hose Reinforcement Type Braid, Hose Braid Layers 1, Hose Color Black, Burst Pressure 10,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -40 Degrees to 212 Degrees F (Oil), Standards SAE 100R7, Bend Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X16X16LN)
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-100-41)
- X1 TOOLS 3 Hose Clamp 30 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x30)
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- SYNFLEX Hydraulic Hose, 50ft, Black (3TR7-04-50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/8, 50 Ft (GH663-6X50)
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC9206C)
- BOSTON Easy Couple Hose, 50 ft.L, 3/4 inID, 250psi (H20112BK)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1-1/4, 50Ft (GH781-20X50)
- PARKER Hydraulic Hose, 1/2" I.D, 300 ft. L (801-8-BLK-RL)
- PARKER Hydraulic Hose, 5/8" I.D, 50 ft. L (801-10-BLK-BX)
- Synflex Hydraulic Bulk Hoses