Shop All Hydraulic Bulk Hoses
Synflex
Thermoplastic Hydraulic Hose
Mfr # 3TR7-03-10
Zoro # G712029778
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,050 psi
- Hose Inside Dia. 3/16 in
- Temp. Range -40 Degrees to 212 Degrees F (Oil)
- Standards SAE 100R7
- Hose Cover Material TPU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Synflex
- MFR # 3TR7-03-10
- Zoro # G712029778
- Country of Origin Mexico
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/16 in |
Hose Length | 10 ft |
Bend Radius | 3/4 in |
Hose Outside Dia. | 7/16 in |
Details
Max. Working Pressure @ 70 F | 3,050 psi |
Temp. Range | -40 Degrees to 212 Degrees F (Oil) |
Standards | SAE 100R7 |
Hose Cover Material | TPU |
Hose Tube Material | Nylon |
Item | Hydraulic Hose |
Compatible Chemicals | Hydraulic Fluid, Oil |
Compatible Fittings | 1A/Z, 4TA, 901/902 |
Hose Braid Layers | 1 |
Weight per Foot | 0.05 lb/ft |
Burst Pressure | 12,200 psi |
Description
Hydraulic Hose, Hose Inside Dia. 3/16 in, Hose Outside Dia. 7/16 in, Hose Length 10 ft, Hose Tube Material Nylon, Hose Cover Material TPU, Hose Reinforcement Type Braid, Hose Braid Layers 1, Burst Pressure 12,200 psi, Max. Working Pressure @ 70 F 3,050 psi, Temp. Range -40 Degrees to 212 Degrees F (Oil), Standards SAE 100R7, Bend Radius 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FORFSX (FF6504-06-06)
- NACHI Ceramic Radial Ball Bearing, SH6-6208ZZEC3 (SH6-6208ZZEC3)
- JAF Ball Bearing, 20mm, Bore, 47mm, 2 Seals (88504)
- RULAND Coupling, Set Screw Type, Bore 1 3/8 In (SCC-22-22-F)
- SYNFLEX Hydraulic Hose, 50ft, Black (3TR7-04-50)
- SYNFLEX Thermoplastic Hydraulic Hose (3TR7-05-10)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx50 ft., 6500 psi (H29004-50)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft L, Blue (H20104BU-250R)
- PARKER Hydraulic Hose, 3/4" I.D, 200 ft. L (801-12-BLK-RL)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft. L, Red (H20108RD-250R)
- BOSTON Easy Couple Hose, 50 ft.L, 5/8in ID, 250psi (H20110BK)
- Synflex Hydraulic Hoses & Fittings