Shop All Hydraulic Bulk Hoses
Synflex
Hydraulic Hose, 50ft, Black
Mfr # 3TR7-08-50
Zoro # G401259820
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,000 psi
- Hose Inside Dia. 1/2 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F (Oil)
- Standards SAE 100R7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Synflex
- MFR # 3TR7-08-50
- Zoro # G401259820
- Country of Origin Mexico
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Hose Outside Dia. | 13/16 in |
Bend Radius | 2 3/4 in |
Details
Max. Working Pressure @ 70 F | 3,000 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 212 Degrees F (Oil) |
Standards | SAE 100R7 |
Hose Cover Material | TPU |
Hose Tube Material | Nylon |
Burst Pressure | 9,000 psi |
Hose Braid Layers | 1 |
Item | Hydraulic Hose |
Compatible Chemicals | Air, Diesel Fuel, Ethyl Acetate, Ethylene Glycol (Not to Exceed +150F), Formaldehyde, Fuel Oil, Gasoline, Glycerin (Not to Exceed +150), Heptane, Hexane, Hydrogen Peroxide, Kerosene, Lithium Grease, Lubricated Air, Motor Oil, Naphtha, Natural Gas, Paint, Paint Thinner, Sodium Bisulfate, Sodium Bisulfite, Toluene, Turpentine, Water, Xylene |
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 50 ft, Hose Tube Material Nylon, Hose Cover Material TPU, Hose Braid Layers 1, Hose Color Black, Burst Pressure 9,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -40 Degrees to 212 Degrees F (Oil), Standards SAE 100R7, Bend Radius 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6308Z, Single Row Ball Bearings (6308Z)
- MARCO Air Hose Coupling 2-Lug Male 1" NPT - Metal End (10ME2)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 1/2 Inch NPT Male End (FM88-5)
- BRENNAN INDUSTRIES 06MFS-05MAORB 90 Deg Elbow Forged (FS6801-06-05-NWO-FG)
- SYNFLEX Thermoplastic Hydraulic Hose (3TR7-05-10)
- SYNFLEX Hydraulic Hose, 50ft, Black (3TR7-04-50)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft L, Blue (H20104BU-250R)
- HUSKIE TOOLS High Pressure Hydraulic Hose, 10Ft, 10, 0 (NC-1610)
- ENERPAC Simplex Hose Ind Grade 10 Ft 25 ID (HA10)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1, 50 Ft (GH781-16X50)
- PARKER Hydraulic Hose, 3/8" I.D, 450 ft. L (801-6-BLK-RL)
- Synflex Hydraulic Bulk Hoses