Shop All Hydraulic Bulk Hoses
Synflex
Hydraulic Hose, 50ft, Black
Mfr # 3TR7-06-50
Zoro # G801259819
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,000 psi
- Hose Inside Dia. 25/64 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F (Oil)
- Standards SAE 100R7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 3TR7-06-50
- Zoro # G801259819
- Country of Origin Mexico
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 25/64 in |
Hose Length | 50 ft |
Hose Outside Dia. | 21/32 in |
Bend Radius | 2 in |
Details
Max. Working Pressure @ 70 F | 3,000 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 212 Degrees F (Oil) |
Standards | SAE 100R7 |
Hose Cover Material | TPU |
Hose Tube Material | Nylon |
Burst Pressure | 9,000 psi |
Hose Braid Layers | 1 |
Item | Hydraulic Hose |
Compatible Chemicals | Air, Diesel Fuel, Ethyl Acetate, Ethylene Glycol (Not to Exceed +150F), Formaldehyde, Fuel Oil, Gasoline, Glycerin (Not to Exceed +150), Heptane, Hexane, Hydrogen Peroxide, Kerosene, Lithium Grease, Lubricated Air, Motor Oil, Naphtha, Natural Gas, Paint, Paint Thinner, Sodium Bisulfate, Sodium Bisulfite, Toluene, Turpentine, Water, Xylene |
Description
Hydraulic Hose, Hose Inside Dia. 25/64 in, Hose Outside Dia. 21/32 in, Hose Length 50 ft, Hose Tube Material Nylon, Hose Cover Material TPU, Hose Braid Layers 1, Hose Color Black, Burst Pressure 9,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -40 Degrees to 212 Degrees F (Oil), Standards SAE 100R7, Bend Radius 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Flange Brg, Spherical Roller, 1 1/2in Bore (19231108)
- BESTORQ A114 V Belt, 116 in Outside Length, 1/2 in Top Width, 1 Ribs (A114)
- BESTORQ AA55 Double Side V Belt, 57 in Outside Length, 1/2 in Top Width, 1 Ribs (AA55)
- BOSTON GEAR SpurGear, 48DP, 20PA, 60Teeth, Brass (Y4860)
- SYNFLEX Hydraulic Hose, 50ft, Black (3TR7-04-50)
- SYNFLEX Thermoplastic Hydraulic Hose (3TR7-05-10)
- EATON AEROQUIP Hose, Hydraulic (FC300-04-25)
- EATON AEROQUIP Bulk Hose, 1 1/8 In ID x 25 Ft, 625 PSI (FC300-20-25)
- PARKER Hydraulic Hose, 3/4" I.D, 200 ft. L (801-12-BLU-RL)
- SUNSONG Brake Hydraulic Hose - Rear Center, 2201175 (2201175)
- ENERPAC THQ702T, 6.5 ft., Twin Torque Wrench Hose, 10,000 psi (THQ702T)
- Synflex Hydraulic Hoses & Fittings