Shop All Hydraulic Bulk Hoses
Synflex
Hydraulic Hose, 50ft, Black
Mfr # 3TR7-04-50
Zoro # G701259810
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,000 psi
- Hose Inside Dia. 1/4 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F (Oil)
- Standards SAE 100R7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 3TR7-04-50
- Zoro # G701259810
- Country of Origin Mexico
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Bend Radius | 1 1/4 in |
Hose Outside Dia. | 31/64 in |
Details
Max. Working Pressure @ 70 F | 3,000 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 212 Degrees F (Oil) |
Standards | SAE 100R7 |
Hose Cover Material | TPU |
Hose Tube Material | Nylon |
Burst Pressure | 11,000 psi |
Item | Hydraulic Hose |
Hose Braid Layers | 1 |
Compatible Chemicals | Air, Diesel Fuel, Ethyl Acetate, Ethylene Glycol (Not to Exceed +150F), Formaldehyde, Fuel Oil, Gasoline, Glycerin (Not to Exceed +150), Heptane, Hexane, Hydrogen Peroxide, Kerosene, Lithium Grease, Lubricated Air, Motor Oil, Naphtha, Natural Gas, Paint, Paint Thinner, Sodium Bisulfate, Sodium Bisulfite, Toluene, Turpentine, Water, Xylene |
Description
Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 31/64 in, Hose Length 50 ft, Hose Tube Material Nylon, Hose Cover Material TPU, Hose Braid Layers 1, Hose Color Black, Burst Pressure 11,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -40 Degrees to 212 Degrees F (Oil), Standards SAE 100R7, Bend Radius 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740)
- DAYTON Motor Start Capacitor, 72-88 MFD, Round (2MEL4)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (31TR70)
- CAMOZZI Banjo, 8MM OD X 1/8 (6610 8-1/8)
- BOSTON Easy Couple Hose, 50 ft.L, 1/2in ID, 250psi (H20108BK)
- BOSTON Hydraulic Hose, 50 ft.L, 3/8 in. ID, 350psi (H10006-50)
- SUNSONG Brake Hydraulic Hose - Rear Left, 2201062 (2201062)
- HUSKIE TOOLS High Pressure Hydraulic Hose, 6Ft, 10, 00 (NC-1606)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft. L, Red (H20108RD-250R)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Blue (H20112BU-250R)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx50 ft., 3000 psi (H145R08-50)
- Synflex Hydraulic Bulk Hoses