Shop All Fuel Lines & Hoses
Synflex
Hose Assembly, Coil, w/48 In Pigtail
Mfr # 15CA48-12
Zoro # G1134524
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Standards SAE J844, TYPE 3B and DOT-FMVSS 106
- Length 144 in
- Type Coil with 48 in Pigtail, Pair, Red/Blue
- Color Red/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 15CA48-12
- Zoro # G1134524
- Country of Origin Mexico
- Category Fuel Lines & Hoses
Dimensions
Length | 144 in |
Outside Dia. | 1/2 in |
Details
Temp. Range | -40 Degrees to 200 Degrees F |
Standards | SAE J844, TYPE 3B and DOT-FMVSS 106 |
Type | Coil with 48 in Pigtail, Pair, Red/Blue |
Item | Hose Assembly |
Color | Red/Blue |
Includes | 48 in Pigtail |
Material | Nylon |
Max. Working Pressure | 225 psi |
Description
Hose Assembly, Color Red/Blue, Length 144 in, Standards SAE J844, TYPE 3B and DOT-FMVSS 106
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Flexible Spout (11089)
- WIX FILTERS Air Filter 2014-2018 Jeep Grand Cherokee, WA10318 (WA10318)
- WALKER EXHAUST Exhaust Elbow, 41474 (41474)
- GROTE Back-Up Light, LED, Red/Clear (54672)
- SYNFLEX Hose Assembly, Coil, w/12 In Pigtail (15CA12-12)
- DORMAN Engine Crankcase Breather Hose, 46006 (46006)
- GATES Fuel Master Delivery (32210412)
- PARKER 1/2'' 100R7 NONCONDUCTIVE HOSE (518D-8)
- BOSTON General Purpose Hose, 50 ft. L, 3/8 in. ID (H11506-50)
- DAYCO 1 7/8 In. X 3 Ft. Fuel Fillr Hose, 80305 (80305)
- SPECTRA PREMIUM FUEL FILLER HOSE (FNH063)
- Synflex Fuel & Emission Hoses