Shop All Nylon Tubing
Synflex
Air Brake Tubing, Yellow, 50 m
Mfr # 3270-0814-0050
Zoro # G510993660
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.06 in
- Length 50 ft
- Color Yellow
- Standards DOT-FMVSS 113, J1131, J2492-3, SAE J844
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 3270-0814-0050
- Zoro # G510993660
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 50 ft |
Outside Diameter | 1/2 in |
Tube Size | 0.376 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.06 in |
Item | AIR BRAKE TUBING |
Color | Yellow |
Standards | DOT-FMVSS 113, J1131, J2492-3, SAE J844 |
Maximum Operating Temperature | 200 Degrees F |
Reinforcement | Polyester Braid |
Weight per Foot | 0.038 lb/ft |
Application | Truck & Trailer Air Brake |
Resistance Properties | UV Resistant |
Jacket Material | Nylon |
Jacket Color | Yellow |
Product Type | Air Brake Tubing |
Maximum Working Pressure | 235 psi |
Includes Fittings | No |
Air Brake Type | Type B |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Yellow, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 4" x 3/4" Black Hex Bushing (4316000802)
- ZORO SELECT 3/4" x 3/8" FNPT SS Reducing Coupling (4307000536)
- ZORO SELECT 2" Clamp x MNPT T316L SS Male Adapter (EG21-6L2.0)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV5)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- ZORO SELECT Tubing, Nylon, 1/4", 100 Feet, Blue (N14-ABU)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-598)
- NYLOCHEM Nylochem Nylon 12 Tubing, 3/8" OD x 500', Red (N38CR)
- PARKER Tubing, Nylon, 5/16" OD, Black, 50 Ft (NBR-5-040-0050)
- Synflex Tubing