Shop All Nylon Tubing
Synflex
Air Brake Tubing, Yellow, 25 m
Mfr # 3270-0814-0025
Zoro # G410993685
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.06 in
- Standards DOT-FMVSS 113, J1131, J2492-3, SAE J844
- Length 25 ft
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 3270-0814-0025
- Zoro # G410993685
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 1/2 in |
Tube Size | 0.376 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.06 in |
Standards | DOT-FMVSS 113, J1131, J2492-3, SAE J844 |
Item | AIR BRAKE TUBING |
Color | Yellow |
Application | Truck & Trailer Air Brake |
Resistance Properties | UV Resistant |
Jacket Color | Yellow |
Reinforcement | Polyester Braid |
Weight per Foot | 0.038 lb/ft |
Maximum Operating Temperature | 200 Degrees F |
Jacket Material | Nylon |
Maximum Working Pressure | 235 psi |
Product Type | Air Brake Tubing |
Air Brake Type | Type B |
Includes Fittings | No |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Yellow, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, Snap-Tite, 31/32 In (51010)
- LEGEND VALVE 1/2" X 12" T-551 F.F SILLCOCK (108-105)
- ZORO SELECT 1" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF15)
- KOHLER Parallel 24" Towel Bar (23525-BN)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- PARKER Tubing, Nylon, 3/16" OD, Natural, 50 Ft (NNR-3-024-0050)
- ZORO SELECT Tubing, Nylon, 1/8" OD, 100 Ft, Clear (N18-NA)
- ZORO SELECT Nylon Tubing, 9/32 in Inside Dia. (N38-BLK-50)
- PARKER Tubing, Green, Overall 250 ft L (N-2.5-025-GRN)
- Synflex Tubing