Shop All Nylon Tubing
Synflex
Air Brake Tubing, Yellow, 25 m
Mfr # 3270-0614-0025
Zoro # G110993565
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.06 in
- Color Yellow
- Length 25 ft
- Standards DOT-FMVSS 110, J1131, J2492-3, SAE J844
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 3270-0614-0025
- Zoro # G110993565
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 3/8 in |
Tube Size | 0.251 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.06 in |
Color | Yellow |
Item | AIR BRAKE TUBING |
Standards | DOT-FMVSS 110, J1131, J2492-3, SAE J844 |
Maximum Operating Temperature | 200 Degrees F |
Reinforcement | Polyester Braid |
Resistance Properties | UV Resistant |
Application | Truck & Trailer Air Brake |
Jacket Material | Nylon |
Jacket Color | Yellow |
Weight per Foot | 0.028 lb/ft |
Product Type | Air Brake Tubing |
Includes Fittings | No |
Maximum Working Pressure | 350 psi |
Air Brake Type | Type B |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Yellow, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lift Rod Kit (123804BN)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 3/4" (85587)
- HOSE MASTER 3/4" Dia x 24" L 321 SS Flexible Metal Hose (GM075SHM240)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-Z)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 50 Ft (2VDT6)
- PARKER Tubing, Natural, Overall 100 ft L (NN-4-035-0100)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/2" OD x 100', Black (N12ABK)
- Synflex Nylon Tubing