Shop All Brake Parts
Synflex
Air Brake Tubing, Type B, 5/8 In OD, Orange
Mfr # 3270-1013-0250
Zoro # G2619102
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250 ft
- Outside Dia. 5/8 in
- Material Polyamide/Polyester
- Type Type B - Reinforced
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 3270-1013-0250
- Zoro # G2619102
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Length | 250 ft |
Outside Dia. | 5/8 in |
Tube Size | 0.441 in |
Outside Diameter | 5/8 in |
Details
Item | Tubing |
Material | Polyamide/Polyester |
Type | Type B - Reinforced |
Color | Orange |
Standards | SAE J844 |
Application | Truck & Trailer Air Brake |
Product Type | Air Brake Tubing |
Includes Fittings | No |
Jacket Color | Orange |
Jacket Material | Nylon |
Air Brake Type | Type B |
Wall Thickness | 0.09 in |
Reinforcement | Polyester Braid |
Tubing Material | Nylon |
Resistance Properties | UV Resistant |
Maximum Operating Temperature | 200 Degrees F |
Maximum Working Pressure | 225 psi |
Tube Material | Polyamide, Polyester |
Weight per Foot | 0.07 lb/ft |
Tubing Reinforcement | Spiral Yarn |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Orange, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-3/4 x 19-1/2 in. (PA2393)
- BLAIR EQUIPMENT CO MID PLATE -PART (BL51111)
- PROPSPEED Foulfree Foul-Release Transducer Coating - 15ml Kit Covers 2 (FFKIT)
- MAIN FILTER NORMAN 603 Replacement/Interchange Spin-On Filter (MF0411197)
- SYNFLEX Air Brake Tubing, 100 ft., Red (4247-0412-100)
- SYNFLEX Air Brake Tubing, 100 ft., Green (4247-0415-100)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blk (3270-0610-0100)
- SYNFLEX Air Brake Tubing, 1000 ft., Black (4247-0410-1000)
- SYNFLEX Air Brake Tubing, Type A, 5/16 In OD, Blk (4245-0520-0100)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Red (3270-0612-0500)
- ACDELCO Booster Asm-P/B, 178-0916 (178-0916)
- Synflex Brake Parts