Shop All Brake Parts
Synflex
Air Brake Tubing, Type B, 3/8 In OD, Red
Mfr # 3270-0612-0500
Zoro # G0736005
original price:
$480.99
19% off
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 ft
- Outside Dia. 3/8 in
- Material Polyamide/Polyester
- Type Type B - Reinforced
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Synflex
- MFR # 3270-0612-0500
- Zoro # G0736005
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Length | 500 ft |
Outside Dia. | 3/8 in |
Tube Size | 0.251 in |
Outside Diameter | 3/8 in |
Details
Item | Tubing |
Material | Polyamide/Polyester |
Type | Type B - Reinforced |
Color | Red |
Standards | SAE J844 |
Application | Truck & Trailer Air Brake |
Product Type | Air Brake Tubing |
Jacket Color | Red |
Maximum Operating Temperature | 200 Degrees F |
Wall Thickness | 0.06 in |
Weight per Foot | 0.028 lb/ft |
Includes Fittings | No |
Jacket Material | Nylon |
Air Brake Type | Type B |
Resistance Properties | UV Resistant |
Tube Material | Polyamide, Polyester |
Tubing Material | Nylon |
Tubing Reinforcement | Spiral Yarn |
Reinforcement | Polyester Braid |
Maximum Working Pressure | 350 psi |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Red, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable, Fitting Side A Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-7/32 x 4-3/16 In (PT9416-MPG KIT)
- MO-CLAMP Door Post Puller/Twister (5616)
- GATES Auto V-Belt, Industry Number K081065HD (K081065HD)
- USG Donn Brand SDX/SDXL216 1 in. L X 24 in. W Cross Tee (209891)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Blk (3270-1210-0100)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Blue (3270-1016-0100)
- SYNFLEX Air Brake Tubing, 100 ft., Black (4247-0410-100)
- SYNFLEX Air Brake Tubing, 100 ft., Green (4247-0415-100)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Green (3270-1015-0100)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Blue (3270-0816-0100)
- ROADMASTER 33Mm X 2-1/2 Abs Nut Cvr 60-Pk (111P-60)
- Synflex Automotive Brakes