Shop All Brake Parts
Synflex
Air Brake Tubing, Type B, 3/8 In OD, Orange
Mfr # 3270-0613-0100
Zoro # G3194746
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Outside Dia. 3/8 in
- Material Polyamide/Polyester
- Type Type B - Reinforced
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 3270-0613-0100
- Zoro # G3194746
- UPC # 00094705443101
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Length | 100 ft |
Outside Dia. | 3/8 in |
Tube Size | 0.251 in |
Outside Diameter | 3/8 in |
Details
Item | Tubing |
Material | Polyamide/Polyester |
Type | Type B - Reinforced |
Color | Orange |
Standards | DOT FMVSS 109, J1131, J2492-3, SAE J844 |
Application | Truck & Trailer Air Brake |
Product Type | Air Brake Tubing |
Maximum Operating Temperature | 200 Degrees F |
Tubing Material | Nylon |
Maximum Working Pressure | 350 psi |
Resistance Properties | UV Resistant |
Tube Material | Polyamide, Polyester |
Weight per Foot | 0.028 lb/ft |
Reinforcement | Polyester Braid |
Includes Fittings | No |
Air Brake Type | Type B |
Jacket Material | Nylon |
Jacket Color | Orange |
Tubing Reinforcement | Spiral Yarn |
Wall Thickness | 0.06 in |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Orange, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH TIE ROD END (TXMS40625)
- KATS Frost Plug Heater, Mazda/Mitsubishi (11409)
- BALDWIN FILTERS Air Filter, 11-7/32in. L x 8-9/32in. dia. (CA5788)
- UNIVERSAL AIR COND Valve-Exp Univ 3/8 X Expansion Valve, Ex6012C (EX6012C)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blue (3270-0616-0500)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Black (3270-1210-0250)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Orange (3270-1213-0100)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Blk (3270-1210-0100)
- SYNFLEX Air Brake Tubing, Type A, 5/16 In OD, Blk (4245-0520-0100)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blk (3270-0610-0100)
- ANDERSON METALS Tube Insert, Compression, Steel, 1/2In Tube (63NTAX8)
- Synflex Automotive Brakes