Shop All Brake Parts
Synflex
Air Brake Tubing, Type B, 3/4 In OD, Green
Mfr # 3270-1215-0250
Zoro # G2711852
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250 ft
- Outside Dia. 3/4 in
- Material Polyamide/Polyester
- Type Type B - Reinforced
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 3270-1215-0250
- Zoro # G2711852
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Length | 250 ft |
Outside Dia. | 3/4 in |
Tube Size | 0.566 in |
Outside Diameter | 3/4 in |
Details
Item | Tubing |
Material | Polyamide/Polyester |
Type | Type B - Reinforced |
Color | Green |
Standards | SAE J844 |
Application | Truck & Trailer Air Brake |
Product Type | Air Brake Tubing |
Air Brake Type | Type B |
Wall Thickness | 0.09 in |
Maximum Working Pressure | 200 psi |
Weight per Foot | 0.086 lb/ft |
Tube Material | Polyamide, Polyester |
Includes Fittings | No |
Jacket Color | Green |
Reinforcement | Polyester Braid |
Tubing Reinforcement | Spiral Yarn |
Maximum Operating Temperature | 200 Degrees F |
Resistance Properties | UV Resistant |
Tubing Material | Nylon |
Jacket Material | Nylon |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Green, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUA-LIZER 10 ft. Fastway Adjustable Pin Style Ball Mount (E63-42002900)
- TIMKEN Timken Seal, 710142 (710142)
- BALDWIN FILTERS Primary Fuel/Water Separator Element With Drain, BF7784-D (BF7784-D)
- RACE SPORT Led Rocker Switch W/ Blue Led Radiance (Beacon) (RSLJ51B)
- SYNFLEX Air Brake Tubing, 100 ft., Orange (4247-0413-100)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blue (3270-0616-0500)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Blue (3270-0816-0100)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Orange (3270-1213-0100)
- SYNFLEX Air Brake Tubing, 100 ft., Blue (4247-0416-100)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blk (3270-0610-0500)
- PARKER Air Brake Tubing, 1/2 In. OD, Grn (1120-8B-GRN-100)
- Synflex Brake Parts