Shop All Brake Parts
Synflex
Air Brake Tubing, Type B, 1/2 In OD, Yellow
Mfr # 3270-0814-0100
Zoro # G1892913
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Outside Dia. 1/2 in
- Material Polyamide/Polyester
- Type Type B - Reinforced
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 3270-0814-0100
- Zoro # G1892913
- UPC # 00094705449332
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Length | 100 ft |
Outside Dia. | 1/2 in |
Tube Size | 0.376 in |
Outside Diameter | 1/2 in |
Details
Item | Tubing |
Material | Polyamide/Polyester |
Type | Type B - Reinforced |
Color | Yellow |
Standards | DOT FMVSS 113, J1131, J2492-3, SAE J844 |
Application | Truck & Trailer Air Brake |
Product Type | Air Brake Tubing |
Air Brake Type | Type B |
Tubing Material | Nylon |
Maximum Operating Temperature | 200 Degrees F |
Weight per Foot | 0.038 lb/ft |
Tubing Reinforcement | Spiral Yarn |
Includes Fittings | No |
Reinforcement | Polyester Braid |
Wall Thickness | 0.06 in |
Tube Material | Polyamide, Polyester |
Jacket Color | Yellow |
Resistance Properties | UV Resistant |
Jacket Material | Nylon |
Maximum Working Pressure | 235 psi |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Yellow, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Dual End Dust/Vent (244)
- OTC Professional Style Seal Puller (4508)
- GARMIN Threaded Power/Data Cable f/ ECHOMAP Ultra - 4 Pin (010-12938-00)
- WAI GLOBAL Alternator, ALTFD 3G 200A, 200 Amp12 Volt, CW, 8Groove Pulley (7768N-HO)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Orange (3270-0813-0100)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Orange (3270-0613-0100)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Green (3270-1015-0100)
- SYNFLEX Air Brake Tubing, 1000 ft., Black (4247-0410-1000)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Blk (3270-1010-0100)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Orange (3270-1013-0100)
- MOTORMITE Brake Caliper Aesthetic Cover, 11-0001F (11-0001F)
- Synflex Brake Parts