Shop All Brake Parts
Synflex
Air Brake Tubing, Type A, 5/16 In OD, Blk
Mfr # 4245-0520-0100
Zoro # G1175702
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Outside Dia. 5/16 in
- Material Polyamide
- Type Type A - Nonreinforced
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 4245-0520-0100
- Zoro # G1175702
- UPC # 00094705442760
- Country of Origin United States
- Category Brake Parts
Dimensions
Length | 100 ft |
Outside Dia. | 5/16 in |
Tube Size | 0.232 in |
Outside Diameter | 5/16 in |
Details
Item | Tubing |
Material | Polyamide |
Type | Type A - Nonreinforced |
Color | Black |
Standards | DOT FMVSS 107, J1131, J2492-3, SAE J844 |
Application | Truck & Trailer Air Brake |
Product Type | Air Brake Tubing |
Jacket Color | No Jacket |
Wall Thickness | 0.04 in |
Air Brake Type | Type A |
Includes Fittings | No |
Weight per Foot | 0.0033 lb/ft |
Tubing Material | Nylon |
Tube Material | Polyamide |
Maximum Working Pressure | 300 psi |
Resistance Properties | UV Resistant |
Maximum Operating Temperature | 200 Degrees F |
Reinforcement | Not Reinforced |
Tubing Reinforcement | Not Reinforced |
Jacket Material | No Jacket |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Black, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Wiper Blade, Series 31, 19 In (31-19)
- TYC Alternator, 2-07773 (2-07773)
- NORCO PROFESSIONAL LIFTING 12 1/2 Ton Standard Bottle Jack (76412B)
- CAT 3.5 Ton Low Profile Pro Service Jack (CAT) (240332)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Green (3270-1015-0100)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Blk (3270-1010-0100)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Orange (3270-1013-0100)
- SYNFLEX Air Brake Tubing, 100 ft., Red (4247-0412-100)
- SYNFLEX Air Brake Tubing, 100 ft., Black (4247-0410-100)
- SYNFLEX Air Brake Tubing, 1000 ft., Black (4247-0410-1000)
- POWERSTOP Eurostop Brake Kit, Esk5298 (ESK5298)
- Synflex Brake Parts