Shop All Nylon Tubing
Synflex
Air Brake Tubing, Red, 50 m
Mfr # 3270-0612-0050
Zoro # G010993641
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.06 in
- Standards DOT-FMVSS 108, J1131, J2492-3, SAE J844
- Length 50 ft
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 3270-0612-0050
- Zoro # G010993641
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 50 ft |
Outside Diameter | 3/8 in |
Tube Size | 0.251 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.06 in |
Standards | DOT-FMVSS 108, J1131, J2492-3, SAE J844 |
Item | AIR BRAKE TUBING |
Color | Red |
Resistance Properties | UV Resistant |
Jacket Color | Red |
Application | Truck & Trailer Air Brake |
Weight per Foot | 0.028 lb/ft |
Reinforcement | Polyester Braid |
Jacket Material | Nylon |
Maximum Operating Temperature | 200 Degrees F |
Includes Fittings | No |
Maximum Working Pressure | 350 psi |
Product Type | Air Brake Tubing |
Air Brake Type | Type B |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Red, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Mounting Bracket, 170A-Lf (BRKT-170A-LF)
- ANCHOR FLUID POWER 2" CODE 61 SHIPPING PLATE KIT PLATED (SP-32U)
- USA INDUSTRIALS FEP Tubing, 1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-922)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb x 3/4 in. Female Pipe Thread x 18 in. Water Heater Connector (APXCSST1834)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- PARKER Tubing, Natural, Overall 100 ft L (NN16X1.5)
- ZORO SELECT Tubing, 6mm OD, Nylon, Black, 100 Ft (2VDY8)
- PARKER Tubing, Green, Overall 50 ft L (N-4-040-GRN-050)
- ZORO SELECT NylonTubing, 19/64", ID, 3/8" OD, 100 Ft. (1523-295375)
- Synflex Nylon Tubing