Shop All Nylon Tubing
Synflex
Air Brake Tubing, Red, 25 m
Mfr # 4247-0412-25
Zoro # G710993569
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Solstice
- Wall Thickness 0.04 in
- Standards DOT FMVSS 108, J1131, J2494-3, SAE J844
- Length 25 ft
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Synflex
- MFR # 4247-0412-25
- Zoro # G710993569
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 1/4 in |
Tube Size | 0.17 in |
Details
Tube Material | Solstice |
Wall Thickness | 0.04 in |
Standards | DOT FMVSS 108, J1131, J2494-3, SAE J844 |
Color | Red |
Item | AIR BRAKE TUBING |
Reinforcement | Not Reinforced |
Jacket Material | No Jacket |
Resistance Properties | UV Resistant |
Weight per Foot | 0.015 lb/ft |
Minimum Operating Temperature | -40 Degrees F |
Jacket Color | No Jacket |
Maximum Operating Temperature | 200 Degrees F |
Application | Truck & Trailer Air Brake |
Includes Fittings | No |
Maximum Working Pressure | 300 psi |
Product Type | Air Brake Tubing |
Air Brake Type | Type A |
Temperature Range | -40 Degrees to 200 Degrees F |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Red, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Archer(R) Acrylic Shower Receptor With Removable Cover, 60" X 36" (9479-0)
- CHAMPION 8" Flanged Ductile Iron Wafer Check Valve (8SD12-LSBS-P)
- DURAVIT Remote Control (1003160000)
- BANJO 2" x 1-1/2" Female Cam Lever Coupling (200150C)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- ZORO SELECT NylonTubing, 3/16" ID, 5/16" OD, 100Ft. (1523-188312)
- PARKER Tubing, Nylon, 1/2" OD, Natural, 250 Ft (NNR-8-062)
- ZORO SELECT Nylon Tubing (ZUSA-HT-7352)
- NYLOCHEM Nylochem Nylon 12 Tubing, 4mm / 5/32" OD x 100', Natural (N04M/532ANA)
- Synflex Nylon Tubing