Shop All Nylon Tubing
Synflex
Air Brake Tubing, Red, 25 m
Mfr # 3270-1012-0025
Zoro # G710993620
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.09 in
- Color Red
- Standards SAE J844
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Synflex
- MFR # 3270-1012-0025
- Zoro # G710993620
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 5/8 in |
Tube Size | 0.441 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.09 in |
Color | Red |
Standards | SAE J844 |
Item | AIR BRAKE TUBING |
Maximum Operating Temperature | 200 Degrees F |
Weight per Foot | 0.07 lb/ft |
Reinforcement | Polyester Braid |
Jacket Material | Nylon |
Jacket Color | Red |
Resistance Properties | UV Resistant |
Application | Truck & Trailer Air Brake |
Includes Fittings | No |
Air Brake Type | Type B |
Product Type | Air Brake Tubing |
Maximum Working Pressure | 225 psi |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Red, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NPSC, Steel Merchant Coupling, Class 150 (71108)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (2302LF)
- KIBI Bathroom Sink Decorative Round Bottle Trap (KBT101MB)
- APOLLO PEX 1/2 in. Brass PEX Barb 90-Degree Elbow (APXE12)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- ZORO SELECT Tubing, 11/64" ID, 1/4" OD, 250 Ft, Blue (4HHC7)
- ZORO SELECT NylonTubing, 7/32" ID, 3/8" OD, 100 Ft. (1523-225-375)
- USA INDUSTRIALS Nylon Tubing SemiClear White 18 ID x 316 OD x 100 ft Long (ZUSA-HT-7172)
- PARKER Tubing, Nylon, 3/16" OD, Black, 500 Ft (NBR-3-024-0250)
- Synflex Nylon Tubing