Shop All Nylon Tubing
Synflex
Air Brake Tubing, Red, 25 m
Mfr # 3270-0612-0025
Zoro # G710993590
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.06 in
- Color Red
- Standards DOT-FMVSS 108, J1131, J2492-3, SAE J844
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Synflex
- MFR # 3270-0612-0025
- Zoro # G710993590
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 3/8 in |
Tube Size | 0.251 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.06 in |
Color | Red |
Item | AIR BRAKE TUBING |
Standards | DOT-FMVSS 108, J1131, J2492-3, SAE J844 |
Jacket Material | Nylon |
Maximum Operating Temperature | 200 Degrees F |
Weight per Foot | 0.028 lb/ft |
Jacket Color | Red |
Resistance Properties | UV Resistant |
Reinforcement | Polyester Braid |
Application | Truck & Trailer Air Brake |
Air Brake Type | Type B |
Includes Fittings | No |
Maximum Working Pressure | 350 psi |
Product Type | Air Brake Tubing |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Red, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 3/4 in Pipe Size (EF8210G038)
- STEEL & OBRIEN 2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-2-316)
- PARKER Connector, Nylon, CompxM, 1/4Inx1/8In (N4MC2)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/4" Pipe Size (6RCX1)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.376 (ZUSA-HT-2610)
- ZORO SELECT NylonTubing, 7/32" ID, 3/8" OD, 100 Ft. (1523-225-375)
- USA INDUSTRIALS Nylon Tubing Black 18 ID x 14 OD x 100 ft Long (ZUSA-HT-7166)
- PARKER Tubing, Black, Overall 250 ft L (NB-4-062)
- Synflex Tubing