Shop All Nylon Tubing
Synflex
Air Brake Tubing, Orange, 25 m
Mfr # 4247-0413-25
Zoro # G810993582
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Solstice
- Wall Thickness 0.04 in
- Standards DOT FMVSS 110, J1131, J2494-3, SAE J844
- Color Orange
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 4247-0413-25
- Zoro # G810993582
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 1/4 in |
Tube Size | 0.17 in |
Details
Tube Material | Solstice |
Wall Thickness | 0.04 in |
Standards | DOT FMVSS 110, J1131, J2494-3, SAE J844 |
Color | Orange |
Item | AIR BRAKE TUBING |
Jacket Color | No Jacket |
Application | Truck & Trailer Air Brake |
Minimum Operating Temperature | -40 Degrees F |
Reinforcement | Not Reinforced |
Resistance Properties | UV Resistant |
Jacket Material | No Jacket |
Weight per Foot | 0.015 lb/ft |
Maximum Operating Temperature | 200 Degrees F |
Maximum Working Pressure | 300 psi |
Includes Fittings | No |
Temperature Range | -40 Degrees to 200 Degrees F |
Product Type | Air Brake Tubing |
Air Brake Type | Type A |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Orange, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Vent Kit Exhaust Pipe 11.4 - 20.3 In (FOT-219)
- ZORO SELECT Cap, Carbon Steel, 2360 psi (080-020-000)
- MASON Towel Ring, Aluminum; Zinc, Satin Nickel (YB8086SN)
- REED TUBING CUTTER 03480 (TC11)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- ZORO SELECT NylonTubing, 3/32" ID, 1/8" OD, 100 Ft. (1523-096125)
- PARKER Tubing, Black, Overall 100 ft L (NB8X1)
- NYLOCHEM Nylochem Nylon 12 Tubing, 8mm / 5/16" x 100', Black (N08M/516ABK)
- ZORO SELECT Tubing, Nylon, 3/8" OD, 100 Ft, Natural (N38-NA)
- Synflex Nylon Tubing