Shop All Nylon Tubing
Synflex
Air Brake Tubing, Orange, 25 m
Mfr # 3270-1213-0025
Zoro # G210993670
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.09 in
- Color Orange
- Length 25 ft
- Standards SAE J844
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Synflex
- MFR # 3270-1213-0025
- Zoro # G210993670
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 3/4 in |
Tube Size | 0.566 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.09 in |
Color | Orange |
Item | AIR BRAKE TUBING |
Standards | SAE J844 |
Application | Truck & Trailer Air Brake |
Weight per Foot | 0.086 lb/ft |
Jacket Color | Orange |
Resistance Properties | UV Resistant |
Reinforcement | Polyester Braid |
Jacket Material | Nylon |
Maximum Operating Temperature | 200 Degrees F |
Product Type | Air Brake Tubing |
Maximum Working Pressure | 200 psi |
Includes Fittings | No |
Air Brake Type | Type B |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Orange, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Satin Stain, Satin Stainless Steel (8742)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 1/2 In (ML-233E 2 1/2)
- PARKER Tubing, Red, Overall 100 ft L (95UM-4X.75-RED-0100)
- BOB Stem, 1/4-20, Length 10 In, Stainless Steel (R1310-10)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 1000', Natural (N14DNA)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 50 Ft (2VDV6)
- PARKER Tubing, Nylon, 1/2" OD, Black, 250 Ft (NBR-8-062)
- PARKER Tubing, Natural, Overall 100 ft L (NN6X1)
- Synflex Nylon Tubing