Shop All Nylon Tubing
Synflex
Air Brake Tubing, Orange, 25 m
Mfr # 3270-1013-0025
Zoro # G210993694
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.09 in
- Length 25 ft
- Color Orange
- Standards SAE J844
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Synflex
- MFR # 3270-1013-0025
- Zoro # G210993694
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 5/8 in |
Tube Size | 0.441 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.09 in |
Item | AIR BRAKE TUBING |
Color | Orange |
Standards | SAE J844 |
Application | Truck & Trailer Air Brake |
Reinforcement | Polyester Braid |
Jacket Material | Nylon |
Maximum Operating Temperature | 200 Degrees F |
Resistance Properties | UV Resistant |
Weight per Foot | 0.07 lb/ft |
Jacket Color | Orange |
Maximum Working Pressure | 225 psi |
Product Type | Air Brake Tubing |
Air Brake Type | Type B |
Includes Fittings | No |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Orange, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor® 14 Series Shower Trim - Less Head Chrome (T14259-LHD)
- SPEAKMAN Tub Spout, Matte Black, Wall (CDS1574-MB)
- PARKER Brass Metric Compression Fitting (0127 12 00)
- GERBER Urinal, Vitreous China, White, 26-3/16" H (GHE27800)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- ZORO SELECT NylonTubing, 3/16" ID, 5/16" OD, 100Ft. (1523-188312)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 100 Ft (2VDP4)
- PARKER Tubing, Natural, Overall 100 ft L (NN16X1.5)
- ZORO SELECT Nylon Tubing for Air, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-584)
- Synflex Nylon Tubing