Shop All Nylon Tubing
Synflex
Air Brake Tubing, Green, 50 m
Mfr # 4247-0415-50
Zoro # G910993543
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Solstice
- Wall Thickness 0.04 in
- Standards DOT FMVSS 112, J1131, J2494-3, SAE J844
- Color Green
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Synflex
- MFR # 4247-0415-50
- Zoro # G910993543
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 50 ft |
Outside Diameter | 1/4 in |
Tube Size | 0.17 in |
Details
Tube Material | Solstice |
Wall Thickness | 0.04 in |
Standards | DOT FMVSS 112, J1131, J2494-3, SAE J844 |
Color | Green |
Item | AIR BRAKE TUBING |
Reinforcement | Not Reinforced |
Resistance Properties | UV Resistant |
Jacket Material | No Jacket |
Application | Truck & Trailer Air Brake |
Maximum Operating Temperature | 200 Degrees F |
Jacket Color | No Jacket |
Weight per Foot | 0.015 lb/ft |
Minimum Operating Temperature | -40 Degrees F |
Air Brake Type | Type A |
Temperature Range | -40 Degrees to 200 Degrees F |
Product Type | Air Brake Tubing |
Maximum Working Pressure | 300 psi |
Includes Fittings | No |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Green, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE AP811, 5618904 4X10 REPLACEMENT (AP811)
- GOURMETIER GKTS25228 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS25228)
- HONEYWELL Globe Valve Linkage, 1/2 In Shaft (Q5020A1003)
- PARKER Reducing Adapter, Steel, 1/2 x 1/4 in (1/2 X 1/4 PTR-S)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 50 Ft (NNR-6-048-0050)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 250 Ft (NNR-5-040)
- PARKER Tubing, Natural, Overall 100 ft L (NN18X1.5)
- PARKER Tubing, Nylon, 1/4" OD, Natural, 250 Ft (NNR-4-035)
- Synflex Nylon Tubing