Shop All Nylon Tubing
Synflex
Air Brake Tubing, Green, 25 m
Mfr # 4247-0415-25
Zoro # G110993541
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Solstice
- Wall Thickness 0.04 in
- Length 25 ft
- Color Green
- Standards DOT FMVSS 112, J1131, J2494-3, SAE J844
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 4247-0415-25
- Zoro # G110993541
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 1/4 in |
Tube Size | 0.17 in |
Details
Tube Material | Solstice |
Wall Thickness | 0.04 in |
Item | AIR BRAKE TUBING |
Color | Green |
Standards | DOT FMVSS 112, J1131, J2494-3, SAE J844 |
Resistance Properties | UV Resistant |
Weight per Foot | 0.015 lb/ft |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 200 Degrees F |
Jacket Material | No Jacket |
Reinforcement | Not Reinforced |
Application | Truck & Trailer Air Brake |
Jacket Color | No Jacket |
Temperature Range | -40 Degrees to 200 Degrees F |
Includes Fittings | No |
Product Type | Air Brake Tubing |
Maximum Working Pressure | 300 psi |
Air Brake Type | Type A |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Green, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HDL HARDWARE Two Ear Pilaster Pak (15220)
- BECK 2-1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330724006)
- EVERPURE Water Filter System, 8 gpm, 10 Micron, 22 1/2 in H (EV979590-75)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (DLR2522103)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 1000', Black (N14DBK)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Red, 100 Ft (2VDW9)
- PRIMEFIT 0.5 in. x 100 ft. Push to Connect Nylon Tubing (PR395694)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 100 Ft (2VDY3)
- Synflex Nylon Tubing