Shop All Nylon Tubing
Synflex
Air Brake Tubing, Green, 25 m
Mfr # 3270-1215-0025
Zoro # G910993680
product price: $96.25
/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.09 in
- Standards SAE J844
- Color Green
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 3270-1215-0025
- Zoro # G910993680
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 3/4 in |
Tube Size | 0.566 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.09 in |
Item | AIR BRAKE TUBING |
Standards | SAE J844 |
Color | Green |
Weight per Foot | 0.086 lb/ft |
Application | Truck & Trailer Air Brake |
Resistance Properties | UV Resistant |
Reinforcement | Polyester Braid |
Jacket Material | Nylon |
Jacket Color | Green |
Maximum Operating Temperature | 200 Degrees F |
Maximum Working Pressure | 200 psi |
Includes Fittings | No |
Product Type | Air Brake Tubing |
Air Brake Type | Type B |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Green, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1" (E6BNE07)
- ANVIL 1 x 1-1/2 Close Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830023800)
- ZORO SELECT Replacement Screen For 6NPX6 (GGS_2NZC8)
- JONES STEPHENS ¾" CPVC Socket Stub Out Elbow, 6" x 8" (S73002)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- PARKER Tubing, Nylon, 3/8" OD, Black, 250 Ft (NBR-6-048)
- PARKER Nylon Tubing, Blue, 9/32 in Inside Dia. (N-6-050-BLU-0100)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2.5-025)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Black, 100 Ft (2VDP6)
- Synflex Nylon Tubing