Shop All Nylon Tubing
Synflex
Air Brake Tubing, Green, 25 m
Mfr # 3270-1015-0025
Zoro # G910993598
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.09 in
- Standards SAE J844
- Length 25 ft
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 3270-1015-0025
- Zoro # G910993598
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 5/8 in |
Tube Size | 0.441 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.09 in |
Standards | SAE J844 |
Item | AIR BRAKE TUBING |
Color | Green |
Jacket Color | Green |
Jacket Material | Nylon |
Maximum Operating Temperature | 200 Degrees F |
Weight per Foot | 0.07 lb/ft |
Reinforcement | Polyester Braid |
Application | Truck & Trailer Air Brake |
Resistance Properties | UV Resistant |
Product Type | Air Brake Tubing |
Maximum Working Pressure | 225 psi |
Air Brake Type | Type B |
Includes Fittings | No |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Green, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS Genova Products 50407 0.75 in. CPVC Male Pipe Thread Adapter (149831)
- LEGEND VALVE 1" S-415 GATE VALVE (104-605)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 50 Ft. L (ZUSA-HT-27)
- MOEN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (7425)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- ZORO SELECT Tubing, 7/64" ID, 5/32" OD, 250 Ft, Red (4HHD7)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/2" OD x 100', Black (N12ABK)
- PARKER NYLON TUBING (NNR-3-039)
- USA INDUSTRIALS Nylon Tubing SemiClear White 18 ID x 316 OD x 100 ft Long (ZUSA-HT-7172)
- Synflex Nylon Tubing