Shop All Nylon Tubing
Synflex
Air Brake Tubing, Green, 25 m
Mfr # 3270-0815-0025
Zoro # G510993653
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.06 in
- Length 25 ft
- Standards SAE J844
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 3270-0815-0025
- Zoro # G510993653
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 1/2 in |
Tube Size | 0.376 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.06 in |
Item | AIR BRAKE TUBING |
Standards | SAE J844 |
Color | Green |
Weight per Foot | 0.038 lb/ft |
Maximum Operating Temperature | 200 Degrees F |
Jacket Material | Nylon |
Application | Truck & Trailer Air Brake |
Resistance Properties | UV Resistant |
Reinforcement | Polyester Braid |
Jacket Color | Green |
Air Brake Type | Type B |
Includes Fittings | No |
Product Type | Air Brake Tubing |
Maximum Working Pressure | 235 psi |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Green, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS CANPLAS 192138P Reducing Sanitary Tee, 4 x 1-1/2 in, Hub, PVC, SCH 40 Schedule (PVC 00401 1600HA)
- VIEGA Viega ProPress union, 2" x 2" (79755)
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Top Mount (ZERK-CCP)
- HONEYWELL THERMAL SOLUTIONS C6097B3028 Pressure Switch (C6097B3028)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 100 Ft (2VDY3)
- PARKER Tubing, Green, Overall 50 ft L (N-4-040-GRN-050)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 250 Ft (NNR-6-048)
- PARKER Tubing, Nylon, 5/16" OD, Black, 250 Ft (NBR-5-040)
- Synflex Tubing