Shop All Nylon Tubing
Synflex
Air Brake Tubing, Blue, 50 m
Mfr # 4247-0416-50
Zoro # G410993555
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Solstice
- Wall Thickness 0.04 in
- Color Blue
- Standards DOT FMVSS 114, J1131, J2494-3, SAE J844
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 4247-0416-50
- Zoro # G410993555
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 50 ft |
Outside Diameter | 1/4 in |
Tube Size | 0.17 in |
Details
Tube Material | Solstice |
Wall Thickness | 0.04 in |
Color | Blue |
Item | AIR BRAKE TUBING |
Standards | DOT FMVSS 114, J1131, J2494-3, SAE J844 |
Resistance Properties | UV Resistant |
Weight per Foot | 0.015 lb/ft |
Application | Truck & Trailer Air Brake |
Maximum Operating Temperature | 200 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Jacket Material | No Jacket |
Reinforcement | Not Reinforced |
Jacket Color | No Jacket |
Includes Fittings | No |
Air Brake Type | Type A |
Temperature Range | -40 Degrees to 200 Degrees F |
Product Type | Air Brake Tubing |
Maximum Working Pressure | 300 psi |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Blue, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Valve Seat, For Symmons Temptrol Valve (TA-4-RP)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Male Hex Nipple, 1/2" Male x 1/2" Male NPT (MC04-04)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65003-1212-01)
- WATCO Foot Actuated Tub Closure (38410-CP)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- DIXON Nylon Tubing, 3/8", OD, 100ft. (12275)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 100 Ft (2VDP4)
- PARKER Tubing, Nylon, 3/16" OD, Natural, 50 Ft (NNR-3-024-0050)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- Synflex Tubing