Shop All Nylon Tubing
Synflex
Air Brake Tubing, Blue, 50 m
Mfr # 3270-1016-0050
Zoro # G610993690
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.09 in
- Standards DOT-FMVSS 106, J1131, J2492-3, SAE J844
- Length 50 ft
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 3270-1016-0050
- Zoro # G610993690
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 50 ft |
Outside Diameter | 5/8 in |
Tube Size | 0.441 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.09 in |
Standards | DOT-FMVSS 106, J1131, J2492-3, SAE J844 |
Item | AIR BRAKE TUBING |
Color | Blue |
Reinforcement | Polyester Braid |
Maximum Operating Temperature | 200 Degrees F |
Jacket Material | Nylon |
Application | Truck & Trailer Air Brake |
Resistance Properties | UV Resistant |
Jacket Color | Blue |
Weight per Foot | 0.07 lb/ft |
Product Type | Air Brake Tubing |
Air Brake Type | Type B |
Includes Fittings | No |
Maximum Working Pressure | 225 psi |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Blue, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Woodhurst Bathroom Faucet Chrome (2532LF-TP)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Cotton (ST776SA#01)
- ZORO SELECT Reducing Bushing, 12 x 10 in, Schedule 40 (437670)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS Single Bowl (RVM5001)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- PARKER Tubing, Nylon, 5/16" OD, Black, 250 Ft (NBR-5-040)
- ZORO SELECT Tubing, 6mm OD, Nylon, Black, 100 Ft (2VDY8)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/2" OD x 100', Blue (N12ANB)
- Synflex Tubing