Shop All Nylon Tubing
Synflex
Air Brake Tubing, Blue, 25 m
Mfr # 4247-0416-25
Zoro # G310993556
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Solstice
- Wall Thickness 0.04 in
- Length 25 ft
- Standards DOT FMVSS 114, J1131, J2494-3, SAE J844
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 4247-0416-25
- Zoro # G310993556
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 1/4 in |
Tube Size | 0.17 in |
Details
Tube Material | Solstice |
Wall Thickness | 0.04 in |
Item | AIR BRAKE TUBING |
Standards | DOT FMVSS 114, J1131, J2494-3, SAE J844 |
Color | Blue |
Maximum Operating Temperature | 200 Degrees F |
Jacket Color | No Jacket |
Weight per Foot | 0.015 lb/ft |
Reinforcement | Not Reinforced |
Resistance Properties | UV Resistant |
Jacket Material | No Jacket |
Minimum Operating Temperature | -40 Degrees F |
Application | Truck & Trailer Air Brake |
Includes Fittings | No |
Air Brake Type | Type A |
Product Type | Air Brake Tubing |
Temperature Range | -40 Degrees to 200 Degrees F |
Maximum Working Pressure | 300 psi |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Blue, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Protection Saddle, 1 1/2 To 2 1/2 In (0500072046)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010277T)
- PARKER 1/4" A-LOK Brass Union Tee (4ET4-B)
- ASCO 8221G007 120/60 110/50 Vac (8221G007)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- ZORO SELECT Nylon Tubing for Air, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-632)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 250 Ft (2VDR9)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Blue, 50 Ft (2VDT8)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Black - 0.566" ID x 3/4" x OD x 50 ft. L (ZUSA-HT-2663)
- Synflex Tubing